Beli cable tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEAL INDUSTRIES Copper Cable Testing Instrument
    Mulai

    Rp1.199.900

    IDEAL INDUSTRIES Copper Cable Testing Instrument
    Deskripsi:
    Copper cable test meters for verification perform basic continuity tests, check cable connections, and verify termination. They also help technicians determine cable length and diagnose breaks and short circuits.
    atribut:
    • Data logger: No
    • Display Screen Type: LCD
    • Port Number Display: Yes
    • Testing Function: Wire Mapping
    • Testing Type: Verification
    • Waterproof: No
    • Wire Mapping Detections: Opens; Reversed Pairs; Shorts; Split Pairs
  2. BESTIR Cable Tester
    Mulai

    Rp149.900

    BESTIR Cable Tester
    atribut:
    • Test Cables: RJ11, RJ45
    • Resource: Baterai Laminasi DC 9V
    • Power Consumption (mA): 25
    • Volume (mm): 10.5x10x2.6
  3. Tenmars LAN Cable Tester
    Mulai

    Rp2.999.900

    Tenmars LAN Cable Tester
    Deskripsi:
    Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.
    atribut:
    • Display: LED
    • Connectors: RJ-45 (8P8C) input/output
    • Power Source: 9V 006P battery
    • Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
    • Remote Terminators: Sequence number#1
    • Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
    • Dimension (LxWxH) (mm): 130x56x38
    • Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
  4. Pro'sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
  5. Hioki Set Kabel Ukur Bundling (Paket Kabel Probe)
    Mulai

    Rp419.900

  6. FLUKE Cable Network Tester
    Mulai

    Rp149.999.900

    FLUKE Cable Network Tester
    Deskripsi:
    Includes : Cat6A Patch Cord, Charging Cable, Duffle Bag, Hanging Strap with Remote ID Holder, Intellitone Probe, LinkIQ(TM) Cable + Network Tester with Multi-Connector Adapter with Magnetic Strap, Quick Reference Guide, RJ45 Male to RJ45 Female Patch Cord, RJ45 Remote-IDs #1-7 with case, RJ45/11 Modular Adapter, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, USB-C to USB-A cable
    atribut:
    • For use with: Industrial Ethernet Cabling
    • Adapter Type: M12D, M12X, M8, RJ45
    • Connector Type: RJ45
    • Standards: RoHS Compliant Directive 2002/95/EC
    • Primary Function: Copper Cable Qualification
    • Instrument Display: Touchscreen
    • Cable Length Display: Yes
    • Continuity testing: Yes
    • Crosstalk Detection: Yes
    • Data Line Polarity Indicator: No
    • Distance to Fault: Yes
    • Endpoint Testing: No
    • Ethernet Service Detection: Yes
    • Pair Tracing: Yes
    • PoE/PoE+Detection: Yes
    • Service Detectio: Yes
    • Tone Detection: No
    • Tone Generator: Yes
    • WiFi Capability: No
    • Wire Mapping: Yes
  7. Hioki Kabel Uji (Test Leads) (Kabel Probe)
    Mulai

    Rp509.900

    Hioki Kabel Uji (Test Leads) (Kabel Probe)
    Deskripsi:
    -Compatible to various types of insulation resistance testers.
    atribut:
    • Corresponding Models: IR4051-10, IR4052-10, etc.
    • Material: Resin/Plastic
  8. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  9. NOYAFA Cable Tester Multipurpose
    Mulai

    Rp3.799.900

    NOYAFA Cable Tester Multipurpose
    Deskripsi:
    Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.
    atribut:
    • Indicator: LCD 53x25mm with backlight
    • Tone Frequency (Hz): 225
    • Max. Working Current (mA): Less than 70
    • Tone Mode: 2 Tone adjustable
    • Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Cable Map Indication: LCD ( #1 - #8 )
    • Compatible Connectors: RJ11, RJ45, BNC, USB
    • Dimensions (LxWxD) (mm): 185x80x32
    • Earphone Jack: 1
    • Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
    • LED illumination: 2
    • Max. Signal Voltage (V): 15
    • Maximum Distance of Cable Map (km): 1
    • Maximum Distance of Transmission (km): 2
    • Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Receiver Dimensions (LxWxD) (mm): 218x46x29
    • Receiver Frequency (kHz): 225
    • Receiver Max. Working Current (mA): less than 70
    • Shielded Indication: LCD ( #9)
    • Voltage Protection (V): AC 60, DC 42
  10. Hioki Lan Cable Tester
    Mulai

    Rp12.999.900

    Hioki Lan Cable Tester
    Deskripsi:
    -A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)
    atribut:
    • Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
    • Compatible: Connecter RJ-45 plugs
    • Dimensions (WxDxH) (mm): 85x33x130
    • Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
    • Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
    • Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
  11. NOYAFA Cable Tester Digital Network Coax
    Mulai

    Rp2.999.900

    NOYAFA Cable Tester Digital Network Coax
    Deskripsi:
    Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphone
  12. Sanwa Set Kabel Ukur (Paket Probe Pengukuran)
    Mulai

    Rp989.900

    Sanwa Set Kabel Ukur (Paket Probe Pengukuran)
    atribut:
    • Compatible Model: PDM1529S/PDM5219S/DM1009S/DM509S/PDM509S/HG561H
    • Content Set: Pin adapter = TL-A18a (pin tip 18) ; Alligator clip = CL27 (black only) ; Test lead = TL-28 (total length = 1m)
    • Length (m): 1
    • Total Length (m): 1.2
  13. Aneng ANENG Tester Kabel Jaringan Internet Telepon Network
    Mulai

    Rp56.900

    Aneng ANENG Tester Kabel Jaringan Internet Telepon Network
    Deskripsi:
    Dengan alat tester ini Anda dapat dengan mudah memeriksa hubungan arus pendek, dan rangkaian kabel yang benar pada kabel LAN atau kabel telepon. Tester ini dilengkapi dengan lampu LED yang mempermudah Anda melakukan proses pengecekan
    atribut:
    • Dimensions (mm): 97x27x103.4
    • Interface: RJ45 RJ11
    • Battery Type: Baterai 9 V (Baterai Tidak Termasuk)
    • Material: ABS Resin
  14. CHEETAH Sepatu Boots Safety Rebound 7288C (Sepatu Proyek)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp519.900

    CHEETAH Sepatu Boots Safety Rebound 7288C (Sepatu Proyek)
    atribut:
    • SNI License: Yes
    • Color: Brown
    • Penutup Jari Kaki: Steel
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Luar: Dual PU
    • Sol Tengah: Steel
  15. MASKO Multi Tester Cable (Kabel Multi Tester)
    Mulai

    Rp31.900

  16. NOYAFA Wire Tracker
    Mulai

    Rp1.299.900

    NOYAFA Wire Tracker
    Deskripsi:
    Wire Tracker NF-801Wire Tracker NF-801 is a MUST item for telephone and LAN installers. With Wire Tracker NF-801 you can easily find target wire in a bunch of cables on net bar or on router. Indicator beeper has volume control, and included earphone is handy when working in noisy environment. Wire Tracker NF-801 can also work as a cable tester. It can test continuity of RJ11 and RJ45 wires. Two 9V batteries and carry case are included.Package Contents :1x NF801B Wire Tracker1x Earphone1x 6" RJ11 to RJ11 Jumper1x 6" RJ45 to RJ45 Jumper2x DC9V Battery1x Carry case
    atribut:
    • Supported Cables: UTP / STP RJ45 / RJ11 / Metal Cable
    • Supported Test: Shielded and Unshielded RJ45 (8P8C)
    • Tone Frequency (Hz): 200
    • Max. Working Current (mA): less than 10
    • Volume Regulate Function: Audio Volume Level control
    • Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
    • Dimensions (LxWxD) (mm): 150x37x20
    • Earjack: 1
    • LED Light Display: Wiremap, tone, tracing
    • Max. Signal Voltage (V): 8
    • Maximum Distance of Transmission (km): up to 2
    • Receiver Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
    • Receiver Dimensions (LxWxD) (mm): 122x45x23
    • Receiver Frequency (kHz): 200
    • Receiver Max. Working Current (mA): less than 30
    • Tone Mode: 2 tone, adjustable
    • Voltage Protection (V): AC 60/DC 42
Daftar Harga cable tester Terbaru October 2026
IDEAL INDUSTRIES Copper Cable Testing InstrumentRp1.199.900
BESTIR Cable TesterRp149.900
Tenmars LAN Cable TesterRp2.999.900
Pro'sKit Mini Lan Cable TesterRp339.900
Hioki Set Kabel Ukur Bundling (Paket Kabel Probe)Rp419.900
FLUKE Cable Network TesterRp149.999.900
Hioki Kabel Uji (Test Leads) (Kabel Probe)Rp509.900
KRISBOW Digital Multimeter (Multitester)Rp399.900
NOYAFA Cable Tester MultipurposeRp3.799.900
Hioki Lan Cable TesterRp12.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)